Prodotti / Automazione industriale / Comando e Protezione Motore / Relè di Controllo /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELCMMSS51S
Cod. Produttore
CMMSS51S
Cod. EAN
4013614496660

Informazioni di prodotto

CM-MSS.51S 24-240 VAC/DC2 C/O MULTIF. 2 CIR

Documentazione tecnica

The CM-MSS.51S belongs to the CM thermistor motor protection relay range. It operates with a rated control supply voltage of 24 - 240 V AC / DC and has a 2 c/o (SPDT) output with contacts rated at 250 V / 4 A. It features two sensor circuit to monitor PTC temperature sensors (single or accumulative evaluation, configurable) and works according to the closed-circuit principle. The sensor circuits of this CM-MSS.51S are short-circuit (configurable), as well as interrupted-wire monitored and can be reset automatically, manually or remotely after the failure has been removed. This protection relay is certified according to the ATEX directive 94/9/EC and is equipped with a reset / test button. The non-volatile fault storage, the short circuit detection and the accumulative evaluation can be enabled/disabled via DIP switches. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.

numero di circuiti di misura

2

numero di contatti invertitori

2

tipo di collegamento circuito elettrico ausiliario

raccordo a vite

reset esterno possibile

salvataggio errori possibile

tensione di alimentazione pilota nominale Us

24 V

tipo di tensione per l’azionamento

AC/DC

altezza

85.6 mm

larghezza

22.5 mm

profondità

103.7 mm

Produttore

ABB

CM-MSS.51S 24-240 VAC/DC2 C/O MULTI