Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDS100X150VA1Y
Cod. Produttore
S100X150VA1Y
Cod. EAN
0074983439478

Informazioni di prodotto

CassettaEtichette vinile white(25.4x38.2mm)

Documentazione tecnica

Descrizione del produttore: The S100X150VA1Y Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. The label is made of thin and conformable material. Rated for use up to 150°F (65°C). 1.0" x 1.5" (25.4 mm x 38.1 mm) with a 1.0" (25.4 mm) core. Color White. 2500 per package.