› Datacom › Soluzioni per cablaggio in fibra ottica › Fibra ottica

CABLE CLEAT, ALUMINUM, TREFOIL CONF

Cod. Rexel PDCCALTR6675-X
Cod. Produttore CCALTR6675-X
Cod. EAN 0613056755475

Informazioni principali

  • Compatibile cavi 66-75mm
  • Corrente guasto 114kA picco
  • Certificato IEC 61914:2015
  • Materiale: alluminio
  • Montaggio su passerella
  • Protezione da corrosione
  • Fissaggio con vite M8
  • Serie: CCALTR6675-X

Descrizione del prodotto

Descrizione del produttore: The CCALTR6675-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, for use up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 66-75mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
CABLE CLEAT, ALUMINUM, TREFOIL CONF