Descrizione del prodotto
Descrizione del produttore: The NetManager™ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The dual-sided manager is 2 RU and has hinged front and rear covers. The manager is black.