Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDM300X050Y6C
Cod. Produttore
M300X050Y6C
Cod. EAN
0074983111275

Informazioni di prodotto

Yellow, marker plate, 50/cassette.

Documentazione tecnica

The M300X050Y6C Polyester Marker Plate contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Marker plates are designed for use on larger diameter wire/cables and may be applied after all terminations are complete. Compatible with Easy-Mark Plus Labeling Software. For use with LS8E and LS8EQ printers. Polyester. 3" x 0.5" (76.2 mm x 12.7 mm). Color Yellow. 1 cassette

Produttore

YELLOW, MARKER PLATE, 50/CASSETTE.