Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDR100X225V1C
Cod. Produttore
R100X225V1C
Cod. EAN
0074983219452

Informazioni di prodotto

White print-on area, 8 ? 4 AWG wire/cable,
The R100X225V1C Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with LS8E and LS8EQ printers. Vinyl. 1" x 2.25" (25.4 mm x 57.2 mm). Color White. 75 labels per cassette. 1 cassette per package.

Produttore

WHITE PRINT-ON AREA, 8 4 AWG WIRE