Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDC300X100YJT
Cod. Produttore
C300X100YJT
Cod. EAN
0074983088195

Informazioni di prodotto

Thermal transfer component label, 3.00" W x
Descrizione del produttore: The C300X100YJT Thermal Transfer Component Label offers crisp, clear legends with superior legibility. These labels are designed for use with thermal transfer desktop printers, including the including the TDP43ME, TDP43HE, and TDP46HE printers. Compatible with Panduit Easy-Mark Plus Labeling Software. Polyester material. 3" x 1" (76.2 mm x 25.4 mm) Color White. 1 label per row. 2,500 piece package quantity.