Descrizione del prodotto
Descrizione del produttore: The MS10W75T30-Q6 Discrete Length Stainless Steel Buckle Strap cable cleat is an effective option for protecting against high short circuit fault current requirements in harsh environments. The variable design is compatible with quad, trefoil, and multicore cables and certified to IEC61914:2015, for use up to 188kA peak fault current. The product features a low-profile fold-over buckle, 316L AISI Stainless Steel, 991mm length, 19mm width, 10656N tensile strength, and 254mm bundle capacity.