Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBGHSTT05
Cod. Produttore
BGHSTT05
Cod. EAN
0074983476152

Informazioni di prodotto

Temorestringente nero polyolef. 1.3mm L13mt
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink for Europe 0.046 Inch (1.2mm) Diameter x 13.0 Meters Length per Box. Black. Polyolefin tubing for general purpose applications. Available in convenient Dispenser Box. Material Type is Crosslinked Polyolefin. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Flame retardant. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).