›

TEMORESTR. NERO POLYOLEF. 3.2MM 12.

Cod. Rexel PDBGHSTT12
Cod. Produttore BGHSTT12
Cod. EAN 0074983476367

Informazioni principali

  • Diametro: 3,2 mm
  • Lunghezza: 12,5 m
  • Materiale: Poliolefine reticolate
  • Rapporto restringimento: 2:1
  • Temperatura: -55°C a 135°C
  • Tensione nominale: 600 V
  • Certificazioni: UL, CSA, AMS-DTL-23053/5
  • Serie: DRY-SHRINK Thin Wall

Descrizione del prodotto

Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink for Europe 0.125 Inch (3.2mm) Diameter x 12.5 Meters Length per Box. Black. Polyolefin tubing for general purpose applications. Available in convenient Dispenser Box. Material Type is Crosslinked Polyolefin. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Flame retardant. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).
TEMORESTR. NERO POLYOLEF. 3.2MM 12.
€ 24,74 x 1 pz.
(pz.)