Descrizione del prodotto
Descrizione del produttore: Panduit PMBS-H25-M push button cable tie mount requires no adhesive or additional mounting hardware. Designed for use where both sides of the panel are accessible. For maximum panel thickness of .125" (3.2mm) and for hole size .250" (6.4mm). Use with Miniature, Intermediate and Standard cross section cable ties. For indoor use. Made of Nylon 6.6, have a flammability rating of V-2, are natural in color, and come in packages of 1000.