Descrizione del prodotto
Descrizione del produttore: The TDP43ME Desktop Printer for international usage has 300 dpi resolution and 4" per second maximum print speed. Print a variety of labels, marker plates, and continuous tapes up to 4" wide. It includes Easy-Mark Plus Labeling Software, RMEH4BL black hybrid ribbon, a USB cable, a user manual, a quick start card, a driver disk, an AC power adapter with EuroPlug, Swiss and UK power cords, and a Japanese JIS 8303-3pin power cord. 6.8" x 8.9" (173 mm x 226 mm). 6 pounds. Color Black/Gray.