Descrizione del prodotto
Descrizione del produttore: The PW150F-L Pan-Wrap Split Harness Wrap features a patented slot pattern that provides improved flexibility and abrasion protection in any application. The unique wall design is easy for cable breakouts and reduces the installation time. The large overlap accommodates a wide range of bundle diameters. Temperature range: -40°F – 122°F (-40°C – 50°C). Polyethylene. Nominal Diameter: 1.5" (38.1 mm), 50' (15.2 m) long. Color Natural. 1 per package.