Descrizione del prodotto
Descrizione del produttore: The Cat 5e modular plug terminates 4-pair, 24-26 AWG, 100 ohm, solid or stranded, unshielded twisted pair cable with maximum conductor insulation diameter of 0.040 inches (1.02mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release. Simplified termination method shall require no load bar. Guide ramp shall facilitate easy conductor insertion and termination. This includes 100 per package.