Prodotti / Datacom / Soluzioni domotiche & Building automation / Building Automation (KNX) /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB2CKA006330A12
Cod. Produttore
2CKA006330A0012
Cod. EAN
4011395255216

Informazioni di prodotto

HVAC/CO2-device,10f CE
Control element with room temperature controller function and CO2/moisture sensor. With integrated KNX bus coupler. With labelling field. Support of KNX functions through innovative colour concept (yellow=lighting, blue=blind, orange=RTC, magenta=scene and white=neutral/no function assigned) or standard illumination red/green. Push switch function: switching / dimming / blind / sending values / scenes etc. For activating heating, ventilation and fan coil actuators. Master/slave configuration. With base-load operation. The fan stage can be switched manually or in automatic mode. Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%. Number of bus subscribers: 2

Serie

Room_temperature_controller_with_CO2_moisture_sensor_and_control_function_10gang

Produttore

ABB

SBC/U10.0.1-84 TERM.MAST 10P+CO2+UM