Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDNC4WH6
Cod. Produttore
NC4WH6
Cod. EAN
0074983231577

Informazioni di prodotto

Rivestimento della canalina portacavi, prot
Descrizione del produttore: Duct Cover, Halogen Free, 4 Inches W x 6 Feet, White, The halogen free material allows the duct to be used in higher temperature environments, to 203 degress Fahrenheit (95 degrees Celsius), and low temperature environments, to -40 degrees Fahrenheit (-40 degrees Celsius). The non-slip cover keeps all wiring in place and is easy to install. UL94 Flammability Rating of V-1, Halogen free material is ideal for applications where public safety during a fire is a concern, Non-slip cover stays in place during shipment, vibration and when in a vertical orientation, eliminating rework.