Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG04018
Cod. Produttore
04018
Cod. EAN
3303430040187

Informazioni di prodotto

Ripartitore Multiclip 4P 200A 1/2 fila

Documentazione tecnica

Linergy FM device feeder for Prisma G. It is compatibility with spacial enclosures. The rated operational voltage is 690V AC. The rated operational current is 160A. It provides IPxx B degree of protection. It provides 3P + N poles with anthracite grey (RAL 7016) surface treatment. It could be installed in the modular device by the DIN rail, slotted backplate or plain backplate mounting support. It is suitbale for 12 total number of 18 mm modules. It could be connection with crimped lug, flexible bars and quick-connect terminal strips. It is certified by ASEFA. It is compliant with both IEC 61439-1 (inside Prisma), IEC 61439-2 (inside Prisma) and IEC 60947-7-1. It is also compliant with Green Premium (RoHS/REACH).

sezione del filo

10 mm²

numero di poli

4

Produttore

Ripartitore Multiclip Schneider 4P 200A 1/2 fila