Descrizione del prodotto
Descrizione del produttore: The RHEH4BL Thermal Transfer Ribbon is for use with Panduit TDP43HE and TDP46HE printers. Compatible labels: Heat Shrink, Self-Laminating, Turn-Tell, Vinyl Cloth Labels, and Tan Polyimide. Wax/Resin material. 4.33" x 1181' (110 mm x 363 m). Ribbon Color Black. 1 roll per package.