Prodotti / Civile residenziale / Domotica e Building Automation / Building Automation /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
EL2CSYK5200C
Cod. Produttore
2CSYK5200C
Cod. EAN
8012542264354

Informazioni di prodotto

PTI/U 1.1.MC - TASCA PORTA TRANS.,

Documentazione tecnica

The transponder holder is equipped with a slot into which the transponder card is inserted. In a hotel application, this allows occupancy recognition and notification at the supervisory level (e.g. on the front desk computer). Moreover, room status information can be managed by using special cards (minibar status, maintenance status, usability). The device is equipped with two bistable relays (8 A, 250 Vac), and three voltage-free, non-optically insulated inputs; the 5-Vdc scanning voltage is generated by the device itself. The transponder holder has on the front four LEDs for signaling indications. It requires a 10...32Vdc/12...24Vac auxiliary power supply to ensure its operation even in case of KNX voltage failure.

esecuzione

scheda chip

colore

Bianco

qualità del materiale

materiale termoplastico

superficie

verniciato

tipo di montaggio

incassato

sistema bus EIB/KNX

materiale

plastica

esecuzione della superficie

opaco

accoppiamento bus incluso

codice RAL (simile)

9003