Prodotti / Distribuzione elettrica / Distribuzione dell'energia /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG08285
Cod. Produttore
08285
Cod. EAN
3606480908613

Informazioni di prodotto

Prisma - Sistema G - Porta piena canalina - Largh. 300 mm - 36 moduli - IP40

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore

Plain duct door for Prisma. It is compatibility with Prisma G. It provides door, handle, keylock (key 405), other keylock which inserting to be ordered separately and 3 hinge. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP protection which includes IP43 with door, canopy and gasket, IP30 without door, IP40 with door, IP41 with door and canopy. It provides IK protection which includes IK08 conforming to EN/IEC 62262. It could be installed in 300 mm width Floor-standing duct. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 36 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 130 ° door opening angle with 3 locks. The enclosure material had polyamide handle, and treated sheet steel cover frame. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

esecuzione

porta di scomparto

larghezza

300 mm

profondità

33 mm

esecuzione della superficie

rivestito a polvere

colore

Bianco

altezza

1830 mm

materiale

acciaio

Produttore

Porta piena canalina Prisma Sistema G L300 mm 36M IP40