› Illuminazione › Illuminazione Tecnica › Panel led

PL ECO 600 E 33W 8304065

Cod. Rexel OSPLE6338304065
Cod. Produttore PLE600338304065
Cod. EAN 4099854726989

Informazioni principali

  • Potenza: 33W
  • Temperatura colore: 3000K/4000K/6500K
  • Efficienza luminosa: 110 lm/W
  • Durata vita: 50.000 h
  • Diffusore: Polistirene
  • Grado protezione: U19 (antiriflesso)
  • Sistema montaggio: 600x600 mm
  • Serie: PANEL ECO 600 MULTI SELECT

Descrizione del prodotto

Descrizione del produttore: Square recessed panel luminaires with Multi Color function, for 600 x 600 mm ceiling systems. : Extruded aluminum frame. Polystyrene diffuser. Lifetime (L80/B10): up to 50,000 h (at 25 °C). : Highly versatile due to selectable CCT (Multi Color) in 3000 K, 4000 K and 6500 K. Low flicker light thanks to special electronic control gear. Energy savings thanks to system efficacy of up to 110 lm/W. Versions with reduced glare (U19) for office applications available. : Direct replacement for luminaires with compact fluorescent lamps. Offices, conference rooms. Reception areas, foyers, corridors, elevators. Suitable for recessed ceiling systems with grid size of 600 x 600 mm. : Accessories for several mounting options available. Security rope for luminaire included. External control gear included. : All electrical connections must be made by a qualified person.. The external flexible cable or cord of this luminaire cannot be replaced; if the cord is damaged, the luminaire must be disposed of.. Caution, risk of electric shock.. The luminaires are not suitable for covering with thermally insulated material..

Caratteristiche tecniche

Serie

PANEL ECO 600 MULTI SELECT

PL ECO 600 E 33W 8304065
€ 38,15 x 1 pz.
(pz.)