Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDF3X4LG6
Cod. Produttore
F3X4LG6
Cod. EAN
0074983375813

Informazioni di prodotto

Pettine stretto, canale portacavi con slot.
The F3X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 4.1" x 3.25" (104.1 mm x 82.6 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray. 6 per package.

Produttore

PETTINE STRETTO, CANALE PORTACAVI C