Descrizione del prodotto
Descrizione del produttore: The MIM187 Metal Indenting Machine provides quick, easy, and permanent identification with Panduit Marker Plates and Cable Ties and Stainless Steel Marker Plates, Tags, Cable Ties, and Straps. The automatic table indexing advances material forward for convenience and improved productivity. The machine also features an aluminum base and durable construction. Includes 3/16" (4.77mm) character wheel. 11.25" (286 mm) x 16.25" (413 mm) x 11.75" (298 mm). 41 lbs. (18.6 kg) Color Black. 1 per package