Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDISTPH6X5MBL
Cod. Produttore
ISTPH6X5MBL
Cod. EAN
0613056571884

Informazioni di prodotto

Patch Cord, IndustrialNET, Cat6A, Shielded,

Documentazione tecnica

Descrizione del produttore: The IndustrialNet™ Cat 6A Shielded Patch Cord is constructed of industrial grade, 26 AWG, SF/UTP, twisted pair, stranded, CMR cable with industrial bulkhead modular plugs with black strain relief boots. It is designed to support high-flex applications and is rated for 600 V panel or on-machine applications where space is shared with high voltage power cables. The patch cord is 10 meters in length and black.

Produttore

Patch cord industriale Cat 6A schermato 600 V, 5 m, BL