Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDISTPH6X10MBL
Cod. Produttore
ISTPH6X10MBL
Cod. EAN
0613056571914

Informazioni di prodotto

Patch Cord, IndustrialNET, Cat6A, Shielded,

Documentazione tecnica

Descrizione del produttore: The IndustrialNet™ Cat 6A Shielded Patch Cord is constructed of industrial grade, 26 AWG, SF/UTP, twisted pair, stranded, CMR cable with industrial bulkhead modular plugs with black strain relief boots. It is designed to support high-flex applications and is rated for 600 V panel or on-machine applications where space is shared with high voltage power cables. The patch cord is 10 meters in length and black.

Produttore

Patch cord industriale Cat 6A schermato 600 V, 10 m, BL