Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDG2X3LG6-A
Cod. Produttore
G2X3LG6-A
Cod. EAN
0074983546862

Informazioni di prodotto

Passacavo a pettine con slot ampi.

Documentazione tecnica

The G2X3LG6-A Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Adhesive and mounting holes provided. Lead-free PVC. 3.12" x 2.25" (79.2 mm x 57.2 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray. 6 per package.

Produttore

PASSACAVO A PETTINE CON SLOT AMPI.