Descrizione del prodotto
Descrizione del produttore: The DP6A™ PLUS Angled Cat 6A Punchdown Patch Panel terminates 4-pair, 22–26 AWG, 100 ohm unshielded twisted pair cable with an industry standard single wire 110 punchdown tool. The patch panels mount to 19 inch and 23 inch racks and include 24 ports. Each module is 100% factory tested to exceed industry standard performance requirements. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. The panel is 1 RU, made of steel, and is black.