Descrizione del prodotto
Descrizione del produttore: The DRD44LG6 Panduct PanelMax DIN Rail Wiring Duct is a wire management solution that positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint; up to 25% material cost savings; and up to 50% faster installation. Compatible with common DIN rail/mount components. Lead-free PVC. 4.12" x 8.23" (104.8 mm x 209 mm) and 6' (1.83 m) long. Includes base, covers, and DIN rail fasteners. Color Light Gray. One 6-foot piece per package.