Descrizione del prodotto
Descrizione del produttore: The DRD22WH6 Panduct® PanelMax™ DIN Rail Wiring Duct is a wire management solution that positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint; up to 25% material cost savings; and up to 50% faster installation. Compatible with common DIN rail/mount components. Lead-free PVC. 2.12" (53.8 mm) x 6.22" (158 mm) and 6' (1.8 m) long. Includes base, covers, and DIN rail fasteners. Color White. One 6-foot piece per package.