Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPW75FR-CY
Cod. Produttore
PW75FR-CY
Cod. EAN
0074983107780

Informazioni di prodotto

Pan-Wrap split harness wrap, .75" (19.1mm)
The PW75FR-CY Pan-Wrap Split Harness Wrap features a patented slot pattern that provides improved flexibility and abrasion protection in any application. The unique wall design is easy for cable breakouts and reduces the installation time. The large overlap accommodates a wide range of bundle diameters. Temperature range: -4°F – 122°F (-20°C – 50°C). Flame-Retardant Polyethylene. Nominal Diameter: 0.75" (19.1 mm), 100' (30.5 m) long. Color Natural. 1 per package.

Produttore

PAN-WRAP SPLIT HARNESS WRAP, .75