Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPW50FR-T20Y
Cod. Produttore
PW50FR-T20Y
Cod. EAN
0074983107919

Informazioni di prodotto

Pan-Wrap split harness wrap, .50" (12.7mm)
Descrizione del produttore: The PW50FR-T20Y Pan-Wrap Split Harness Wrap features a patented slot pattern that provides improved flexibility and abrasion protection in any application. The unique wall design is easy for cable breakouts and reduces the installation time. The large overlap accommodates a wide range of bundle diameters. Temperature range: -4°F – 122°F (-20°C – 50°C). Flame-Retardant Polyethylene. Nominal Diameter: 0.5" (12.7 mm), 200' (61 m) long. Color Black. 1 per package.