Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMS14W75T30-Q6
Cod. Produttore
MS14W75T30-Q6
Cod. EAN
0613056258716

Informazioni di prodotto

MS Strapping, 316 SS, .75" (19.0mm) W, 51.0
Descrizione del produttore: The MS14W75T30-Q6 Discrete Length Stainless Steel Buckle Strap cable cleat is an effective option for protecting against high short circuit fault current requirements in harsh environments. The variable design is compatible with quad, trefoil, and multicore cables and certified to IEC61914:2015, tested up to 188kA peak fault current. The product features a low-profile fold-over buckle, 316L AISI Stainless Steel, 1273mm length, 19mm width, 10656N tensile strength, and 356mm bundle capacity.

Produttore

Pan-Steel® MS14W75T30-Q6 Gancio per cavi, fascetta MS, 316L SS, singolo/trifoglio/quadURplo