Descrizione del prodotto
Descrizione del produttore: Narrow Nose, Controlled Tension, Installation Tool, For Use With Extra-Heavy And Super-Heavy Cross Section Metal Locking Ties (MLT) and Metal Locking Fully Coated Ties (MLTFC). Width of tool nose 1.06 inches (27.0mm). Cable tie side entry for immediate positioning of tie and tool to speed installation. Multi-position rear handle provides flexibility for a one or two hand installation. Narrow nose tool designed for applications requiring installations in tight confined spaces.