Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre di potenza /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG04013
Cod. Produttore
04013
Cod. EAN
3303430040132

Informazioni di prodotto

Ripartitore Multiclip 3P 200A

Documentazione tecnica

Linergy FM device feeder for Prisma G. It is compatibility with spacial enclosures. The rated operational voltage is 690V AC. The rated operational current is 200A. It provides IPxx B degree of protection. It provides 3P poles with anthracite grey (RAL 7016) surface treatment. It could be installed in the modular device by the DIN rail, slotted backplate or plain backplate mounting support. It is suitbale for 24 total number of 18 mm modules. It could be connection with crimped lug, flexible bars and quick-connect terminal strips. It is certified by ASEFA. It is compliant with both IEC 61439-1 (inside Prisma), IEC 61439-2 (inside Prisma) and IEC 60947-7-1. It is also compliant with Green Premium (RoHS/REACH).

sezione del filo

10 mm²

numero di poli

3

Produttore

MULTICLIP 3P 200A