Descrizione del prodotto
Descrizione del produttore: The SmartZone™ G5 Monitored Switched PDU features (24) C13 and (12) C19 outlets. It is a 32 amp, 400 V, three phase PDU with an IEC 60309 3P+N+E 6h 32A (IP44) input plug and a 10 foot (3m) power cord. The PDU is black.