Descrizione del prodotto
Descrizione del produttore: The T38F-TL0 Weather Resistant Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 250' (76.2 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.