Descrizione del prodotto
Descrizione del produttore: The OptiCam® LC Fiber Optic Connector is a multimode 62.5/125μm OM1 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an electric ivory-colored backbone and black 900μm boot.