Descrizione del prodotto
Descrizione del produttore: The SE50P-DR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 0.5" (12.7 mm), 500' (152.4 m) long. Color Black. 1 per package.