Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSE125P-TR0
Cod. Produttore
SE125P-TR0
Cod. EAN
0074983706525

Informazioni di prodotto

Guaina espand. 31.8mm. L= 61mt
Descrizione del produttore: The SE125P-TR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 mm), 200' (61 m) long. Color Black. 1 per package.