Descrizione del prodotto
Descrizione del produttore: ST2MT and ST4MT Installation Tools; Application: Installation tool for HTMLT stainless steel cable ties; Color: Black; For Use With: Uncoated HTMLT Pan-Steel Cable Ties; Overall Height (In.): 6.54 Inch; Overall Height (mm): 166.2 Millimeters; Overall Length (In.): 8.2 Inch; Overall Length (mm): 208.3 Millimeters; Overall Width (In.): 1.81 Inch; Overall Width (mm): 46 Millimeters; Product Type: Stainless Steel HTMLT Cable Tie Tool; Tension Type: Controlled Tension; Tool Type: Manual cut-off; Used with Pan-Steel Ties: MLT/S/LH/H/EH/LPAL, MLTC/H, MLTFC/S/H/EH, HTMLT or MLTD/H/EH; Package Quantity: 1