Descrizione del prodotto
Descrizione del produttore: The CLT38N-C630 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 230°F (110°C). Heat Stabilized Nylon 6. 0.38" (9.7 mm) x 100' (30.5 m). Inside diameter 0.39" (10.5 mm). Color Black. 1 per package.