Descrizione del prodotto
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink, 0.750 Inch (19.1 mm) Diameter, 0.375 Inch (9.5 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Yellow. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).