Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTT100-48-5C
Cod. Produttore
HSTT100-48-5C
Cod. EAN
0074983906666

Informazioni di prodotto

Guaina termorestringente in poliolefina a p
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink, 1.00 Inch (25.4 mm) Diameter, 0.500 Inch (12.7 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Clear. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. Military Specification AMS-DTL-23053/5 Class 2 (material performance only).