Descrizione del prodotto
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink VW-1 Flame Rating, 0.125 Inch (3.2 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 100 Foot (30.5 Meter) Reel, Black cross-linked Polyolefin Heat Shrink. Insulates a wide range of diameters and irregular shapes. Ultraviolet resistant material improves flame retardancy, chemical, and temperature resistance. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL VW-1 Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 3.