Descrizione del prodotto
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink, 2 Pieces Each 0.06 Inch - 0.50 Inch (1.5 mm - 12.7 mm), 6 Inch (152.4 mm) Lengths, Black cross-linked Polyolefin Heat Shrink. Small package fits easily in tool box, Shrink ratio of 2 to 1 insulates a wide range of diameters and irregular shapes. Cross-linked, ultraviolet resistant material improves flame retardancy, chemical, and temperature resistance. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).