Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTTVA19-48-Q
Cod. Produttore
HSTTVA19-48-Q
Cod. EAN
0074983369737

Informazioni di prodotto

Guaina termorestringente a pareti sottili,
Descrizione del produttore: DAMP-SHRINK Dual Wall Adhesive Lined Thin Wall Heat Shrink, 0.187 Inch (4.8 mm) Diameter, 0.093 Inch (2.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion. Material Type is Polyolefin Cross-Linked with adhesive, Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 230 degrees Fahrenheit (-55 degrees Celsius to 110 degrees Celsius). Flammability is Outer wall flame retardant, Voltage Rating is 600 Volts, UL Recognized, Military Specification is AMS-DTL-23053/4 Class 2 (material performance only).