Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTTA50-48-5
Cod. Produttore
HSTTA50-48-5
Cod. EAN
0074983369935

Informazioni di prodotto

Guaina termorestringente a pareti sottili,
The HSTTA50-48-5 Thin Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in damp locations. Voltage rating: 600 V. Shrink ratio: 3:1. Temperature range: -67°F to 230°F (-55°C to 110°C). Cross-linked Polyolefin. 0.50" (12.7 mm) diameter, 4' (1.2 m) length. Color Black. 5 per package.

Produttore

GUAINA TERMORESTRINGENTE A PARETI S