Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDJP2W-L20
Cod. Produttore
JP2W-L20
Cod. EAN
0074983571123

Informazioni di prodotto

Gancio a J per applicazioni a parete. Un fo
Descrizione del produttore: Panduit JP2W-L20 J-Hook for wall mount application have a patented design, featuring complete horizontal and vertical 1" bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Has one ¼” (M6) mounting hole for user and includes screw, 2.0” (50.8mm) max. bundle capacity. Made of Nylon 6.6, are black in color, and come in packages of 50.