Descrizione del prodotto
Descrizione del produttore: Latching Wire Clip. Push Mount. 0.38 Inch (9.7 mm) Bundle Diameter. Black. Holds wires, cables and tubing. Material is Nylon 6.6. Maximum Panel Thickness is 0.105 inch. Hole Diameter is 0.25 inch. Holds wires, cable and tubing and is available in 6 sizes with releasable latch. Adhesive backed and push mount styles available.