Descrizione del prodotto
Descrizione del produttore: Panduit FCM2-A-C14 Flat Cable Clips have a low profile design and hold wires, cables and tubing. They can be used with any width flat cable with a maximum stacking height of .17” (4.3mm). Their large mounting base provides high bonding strength. They are 2.0” (50.8mm) wide and for use in indoor environments. This part uses rubber adhesive as a mounting method. Made of PVC, are gray in color and come in packages of 100.